38mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket
Mfr # 49-66-6376
Zoro # G001259619
product price: $21.29
/eaKey Features
Overall Length
2 15/64 in
Number of Points
6
Finish
Black Phosphate
Socket Depth
Standard
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6376
Zoro #
G001259619
UPC #
045242583454
Country of Origin
China
Dimensions
Drive Size
3/4"
Size
38mm
Overall Length
2 15/64 in
Socket Depth
Standard
Socket Size
38 mm
Wall Thickness
1/4 in
Socket Length
2 15/64 in
Description
Standard Impact Socket, Socket Size 38 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 1/8 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.