Zoro Homepage
This item is Discontinued.
Milwaukee Tool 3mm COBALT RED HELIX? Bit 48-89-2505

3mm COBALT RED HELIX? Bit (Discontinued)

  • Mfr # 48-89-2505
  • Zoro # G302716897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2505
Zoro #
G302716897
UPC #
45242519354
Country of Origin
Unknown

Dimensions

Length
2.4 in
Drill Diameter
0.118 in
Shank Diameter
0.12 in
Length Type
Jobber
Flute Length
1.3 in
Bit Diameter
0.12 in
Minimum Chuck Size Required
1/8 in

Details

Finish
Bright
Drill Point Angle
135 Degrees
Bit Material
Cobalt
Series
Red Helix
Drill Point Design
Split
Number of Pieces
1
Recommended Safety Equipment
Safety Glasses
Bit Type
Twist
Cutting Direction
Right Hand
Single/Double Ended
Single

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.