Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well 6 Point Socket Set

  • Mfr # 49-66-4485

  • Zoro # G202685774


product price: $21.97
/ea

Key Features

Drive Size
Multiple Drive Size Set
SAE or Metric
SAE
Finish
Black Oxide
Socket Type
Deep Well
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4485
Zoro #
G202685774
UPC #
045242478767
Country of Origin
China

Dimensions

Drive Size
Multiple Drive Size Set
Socket Depth
Deep
Deep Socket Size
1/2 in, 3/8 in, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 3/8 in, 1/2 in, 9/16 in
Standard Socket Style/Size
6-Point: 1/2 in, 9/16 in
Socket Size Range
1/2 in to 9/16 in
Socket Size
1/2 in, 3/8 in, 9/16 in
Standard Socket Size
1/2 in, 9/16 in
Width
Black

Details

Item
3PC SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well 6 Point Socket Set
SAE or Metric
SAE
Finish
Black Oxide
Socket Type
Deep Well
Tether Ready
No
Locking
No
Number of Flex Sockets
0
Number of Standard Sockets
2
Insulated
No
Number of Deep Sockets
3
Socket Shape
6-Point
Number or Points
6
Non-Magnetic
Yes
Piece Count Range
2 to 25
Includes Flex Sockets
Flex Sockets Not Included
Measurement Type
SAE
Impact Rated
Yes
Includes Fastener Holding Magnet
No
Number of Pieces
3
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Included
Compatible Fastener Type
Bolts
Includes
(1) 1/2 in Shock Wave Impact Socket, (1) 3/8 in Socket Adapter, (1) 9/16 in Shock Wave Impact Socket
Includes Drive Tools
No
Includes Standard Sockets
Standard Sockets Not Included
Drive Type
SAE
Color
Forged Steel
Includes Socket Bits
Socket Bits Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Flex Socket Count/Style
0
Product Type
Socket Set
Impact Rated Status
Impact Rated
Includes Torx Sockets
Torx Sockets Not Included
Series
SHOCKWAVE(TM) Impact Duty

Description

Impact Socket Set, Standard Socket Count/Style Not Applicable, Standard Socket Style/Size 6-Point: 1/2 in, 9/16 in, Deep Socket Count/Style (2) 6-Point, Deep Socket Style/Size Deep 6-Point: 3/8 in, 1/2 in, 9/16 in, Flex Socket Count/Style 0, Impact, Drive Size 1/2 in, SAE, 6-Point, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.