Zoro Homepage

3PK Reusable Corded Earplugs

  • Mfr # 48-73-3151

  • Zoro # G9220353


product price: $6.47
/ea

Key Features

Noise Reduction Rating
26 dB
Earplug Color
Red
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-3151
Zoro #
G9220353
UPC #
045242552481
Country of Origin
China

Dimensions

Earplug Size
Universal
Ear Plug Size
Universal

Details

Item
Ear Plugs
Noise Reduction Rating
26 dB
Earplug Color
Red
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Silicone
Pairs Per Package
3
Disposable/ Reusable
Reusable
Ear Plug Shape
Flanged
Noise Reduction Rating NRR
26 dB
Color
Red

Description

Corded Ear Plug Pairs,Reusable,PK3, Noise Reduction Rating 26 dB, Reusability Reusable, Cord Options Corded, Earplug Material Silicone, Pairs per Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.