Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2" DIAMOND MAX Double Row Diamond Cup Wheel

  • Mfr # 49-93-7754

  • Zoro # G115623634


product price: $59.97
/ea

Key Features

Overall Diameter
4 1/2 in
Compatible Tool Type
Cup Grinder
Series
Diamond Max(TM)
Primary Material Applicationn
Concrete
Segment Design
Double Row
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-7754
Zoro #
G115623634
UPC #
045242286744
Country of Origin
Thailand

Dimensions

Overall Diameter
4 1/2 in
Abrasive Wheel Diameter
4-1/2 in

Details

Item
4-1/2" Diamond Double Row Cup Wheel
Compatible Tool Type
Cup Grinder
Series
Diamond Max(TM)
Primary Material Applicationn
Concrete
Segment Design
Double Row
Abrasive Material
Diamond Coated
Primary Material Application
Concrete
Attachment Mount Method
Tool Free
Color
Red
Brush Ring
Integrated

Description

Diamond Double Row Cup Wheel 4-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.