Zoro Homepage

4-1/2" DIAMOND MAX Turbo Diamond Cup Wheel - 14 Segment

  • Mfr # 49-93-7784

  • Zoro # G715625342


product price: $64.97
/ea

Key Features

Overall Diameter
4 1/2 in
Compatible Tool Type
Cup Grinder
Abrasive Material
Diamond Coated
Segment Design
Turbo
Number of Segments
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-7784
Zoro #
G715625342
UPC #
045242286737
Country of Origin
Thailand

Dimensions

Overall Diameter
4 1/2 in
Abrasive Wheel Diameter
4-1/2 in

Details

Item
4-1/2" Diamond Cup Wheel 14 segment
Compatible Tool Type
Cup Grinder
Abrasive Material
Diamond Coated
Segment Design
Turbo
Number of Segments
14
Attachment Mount Method
Tool Free
Color
Red
Brush Ring
Integrated

Description

Diamond Cup Wheel 14 segment 4-1/2 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.