
4-1/2" DIAMOND ULTRA Segmented Turbo, General Purpose Diamond Blade
Mfr # 49-93-7523
Zoro # G515544416
product price: $34.97
/eaKey Features
Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented, Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-93-7523
Zoro #
G515544416
UPC #
045242282180
Country of Origin
Thailand
Dimensions
Arbor Size
5/8 in, 7/8 in
Overall Diameter
4 1/2 in
Blade Dia.
4.5 in
Arbor Hole Size
5/8 in / 7/8 in / 20mm
Details
Item
Diamond Saw Blade
Rim Type
Segmented, Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Material
Diamond
For Workpiece Material
Block, Brick, Pavers, Rebar, Stone
Speed - Maximum
13,300 RPM
Compatible Product Type
Masonry Saw
Materials Cut
Concrete / Block / Brick
Max. RPM
13300
Blade Tooth Material
Diamond
Blade Type
Masonry/Concrete
Tooth Configuration
Segmented Rim
Non-Stick Coating
No
Kerf
0.083 in
Description
Diamond Blade 4-1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.