Zoro Homepage

4-1/2 in. Trim Square

  • Mfr # MLSQ040

  • Zoro # G212041577


product price: $15.97
/ea

Key Features

Material
Aluminum
Graduations
1/8
Color
Red
Width (In.)
4.75 in
Length (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSQ040
Zoro #
G212041577
UPC #
045242560363
Country of Origin
United States

Dimensions

Width (In.)
4.75 in
Length (In.)
4.5 in

Details

Material
Aluminum
Graduations
1/8
Color
Red
Measuring Range
0 to 4.5 in

Description

The new Milwaukee 4-1/2 in. trim square is an everyday carry layout solution. With its 35% more compact size it fits easily into pockets, pouches, and tight work spaces. High visibility laser etched markings will not wear off, providing trusted accuracy throughout the life of the square, while a 1/4 in. & 3/8 in. dual measurement heel allows for quick marks.


  • 35% More compact
  • High visibility laser etched
  • 1/4 in. & 3/8 in. dual reference heel
  • Precision scribe notches at 1/8 in. increments
  • Precision machined extruded aluminum
  • Limited Lifetime Warranty
  • Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.