Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2 in. Tuck Point Segmented

  • Mfr # 49-93-7405

  • Zoro # G215453162


product price: $29.97
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Mortar
Blade Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-7405
Zoro #
G215453162
UPC #
045242217120
Country of Origin
China

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Dia.
4.5 in
Width
9.55 in
Length
0.35 in
Arbor Hole Size
5/8 in
Depth
6.05 in
Overall Diameter
4 1/2 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Mortar
Arbor Shape
Round
Max. Blade Speed
15000
Abrasive Material
Diamond
Blade Type
Circular Saw
Includes
(1)-4-1/2" Tuck Point Segmented
Kerf (in)
0.25 in
Blade Tooth Material
Diamond
Color
Red
Tooth Configuration
Segmented Rim
Set/Individual
Individual
For Workpiece Material
Masonry, Mortar
Material
Diamond
Compatible Product Type
Circular Saw
Speed - Maximum
15,000 RPM
Max. RPM
15000
Kerf
0.250000 in
Non-Stick Coating
No

Description

Milwaukee diamond blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in. Milwaukee's diamond blade line will cover a full range of materials including specialized blades for green concrete, asphalt, and ductile iron. All Milwaukee blades are designed for both wet and dry cutting.


  • • Mortar removal from masonry
  • • Extended life
  • • 7/8 in., 20 mm, 5/8 in. Arbor
  • • Designed to be used wet or dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.