
4-1/2" Segmented Masonry & Concrete Diamond Blade
Mfr # 49-93-9304
Zoro # G915665919
product price: $15.47
/eaKey Features
Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Masonry Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-93-9304
Zoro #
G915665919
UPC #
045242282432
Country of Origin
Thailand
Dimensions
Arbor Size
5/8 in, 7/8 in
Overall Diameter
4 1/2 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Masonry Saw
Material
Diamond
Speed - Maximum
13,300 RPM
For Workpiece Material
Concrete, Masonry
Description
Diamond Blade 4-1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.