Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/4" DIAMOND MAX Hole Saw

  • Mfr # 49-56-5687

  • Zoro # G713369972


product price: $62.97
/ea

Key Features

Tooth Material
Diamond Grit
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Impact Rated
Not Impact Rated
Overall Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-5687
Zoro #
G713369972
UPC #
045242836611
Country of Origin
United Kingdom

Dimensions

Thread Size
5/8"-18
Overall Diameter
4 1/4 in
Cutting Depth - Maximum
1 1/2 in

Details

Tooth Material
Diamond Grit
Item
Hole Saw
Arbor Design
Arbor Not Included
Impact Rated
Not Impact Rated
For Workpiece Material
CeilingTile, Cement Board, Ceramic Tile, Drywall, Fiber Cement, Fiberglass, Granite, Plaster, Stone, Stucco with Mesh, Tile, Tile Natural Stone
Primary Saw Application
CeilingTile, Cement Board, Ceramic Tile, Drywall, Fiber Cement, Fiberglass, Granite, Plaster, Stone, Stucco with Mesh, Tile, Tile Natural Stone

Description

The MILWAUKEE® Diamond MaxTM 4-1/4" Hole Saw delivers up to 20X longer life with unmatched cuts in porcelain. Diamond MaxTM Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.