Shop MILWAUKEE TOOL
See all product information
Create Account
4-3/4" Threaded Steel Hawg Cutter
- Mfr # 49-57-4750
- Zoro # G6565824
product price:Â
$
943.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Diameter
4 3/4 in
Annular Cutter Drive Style
Threaded Hole
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-57-4750
- Zoro #
- G6565824
- UPC #
- 045242203802
- Country of Origin
- Japan
Dimensions
- Diameter
- 4 3/4 in
- Cutting Depth
- 2 in
- Shank Dia.
- 3/4 in
- Maximum Cutting Depth
- 2 in
- For Chuck Size
- MT3
- Shank Diameter
- 3/4 in
- Cutter Diameter
- 4 3/4 in
- Shank Thread Size
- M18 x 1.5 in
Details
- Item
- Annular Cutter
- Annular Cutter Drive Style
- Threaded Hole
- Cutter Material
- Carbide
- Annular Cutter Grouping
- Annular Cutter
- Application
- Mild Steel, Stainless Steel
- Material - Machining
- Carbide
- Measurement System
- Fractional Inch
- Finish - Machining
- Bright
- Series
- 49-57
- Sub Brand
- Steel Hawg(R)
- For Tool Type
- Magnetic Drill Presses
- Pilot Pin Included
- No
- Decimal Equivalent
- 4.75
- Primary Material Application
- Steel
- Stack Cut Teeth
- No
- Shank Type - Machining
- Threaded
Description
Annular Cutter, Carbide, Bright, 4 3/4 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.