Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-5/8" BIG HAWG Hole Saw with Carbide Teeth

  • Mfr # 49-56-9265

  • Zoro # G6314161


product price: $69.97
/ea

Key Features

Primary Saw Application
Nail-Embedded Wood
Tooth Material
Bi-Metal
Max. Cutting Depth
2 1/8 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9265
Zoro #
G6314161
UPC #
045242500703
Country of Origin
China

Dimensions

Saw Dia.
4-5/8"
Max. Cutting Depth
2 1/8 in
Thread Size
5/8"-18
Pilot Drill Diameter
5/16 in
Cutting Depth - Maximum
2 1/8 in
Overall Diameter
4 5/8 in

Details

Primary Saw Application
Nail-Embedded Wood
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Item
Hole Cutter
Number of Teeth
3
Replacement Arbor No.
Mfr. No. 49-56-9305
Replacement Pilot Drill No.
Mfr. No. 49-56-9300
Application
Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Primary Material Application
Wood
Impact Rated
Not Impact Rated
Materials Cut
Nail-Embedded Wood
Number of Teeth (Hole Cutters Only)
3
For Workpiece Material
Nail-Embedded Wood

Description

Milwaukee® Big HawgTM with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big HawgTM with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big HawgTM with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.