4-5/8" HOLE DOZER with Carbide Teeth Hole Saw
- Mfr # 49-56-0747
- Zoro # G404203431
product price:
$
47.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Primary Saw Application
Multi-Material
Tooth Material
Carbide Tipped
Max. Cutting Depth
1.62
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-56-0747
- Zoro #
- G404203431
- UPC #
- 045242594832
- Country of Origin
- United States
Dimensions
- Max. Cutting Depth
- 1.62
- Thread Size
- 5/8"-18
- Saw Dia.
- 4-5/8"
- Diameter
- 1-1/16 in
- Cutting Depth
- 1.62 in
- Overall Diameter
- 4 5/8 in
- Cutting Depth - Maximum
- 1 5/8 in
- Bit Length
- 1.88 in
- Drilling Depth (in)
- 1.62 in
- Bit Diameter
- 4 5/8 in
- Pilot Drill Size
- 1/4 in
Description
The MILWAUKEE® 4-5/8" HOLE DOZERTM with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also provides increased pilot visibility for accurate placement and faster chip ejection keeping cuts cool. The HOLE DOZERTM with Carbide Teeth Hole Saw has a cutting depth of 1.62 in., allowing clearance to handle cuts in a wide range of materials. Milwaukee HOLE DOZERTM with Carbide Teeth Hole Saws are proudly made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.