Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 in. - 7/8 in. No 4 Cobalt Step Drill Bit

  • Mfr # 48-89-9284

  • Zoro # G201866389


product price: $89.97
/ea
Free Shipping & Returns

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
Cobalt Alloy Steel
Finish - Machining
Bright (Uncoated)
Overall Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9284
Zoro #
G201866389
UPC #
045242567614
Country of Origin
United States

Dimensions

Shank Diameter
3/8 in
Overall Length
2 5/8 in
Size Range
3/16 in to 7/8 in
Maximum Hole Size
7/8 in
Drill Bit Sizes Included
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Number Hole Sizes
12
Step Thickness
1/8 in
Minimum Hole Size
3/16 in
Flute Length
2 3/4 in
Shank Length
9/16 in

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
Cobalt Alloy Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
For Tool Type
Cordless Drill
Impact Rated
Not Impact Rated
Flute Type
Straight
Primary Material Application
Plastic, Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.1, 0.2, 0.3, 0.4, 0.5, 0.6, 0.7, 0.8
Step Increments
1/16 in
Cutting Direction
Right Hand

Description

Step Drill Bit, Cobalt Alloy Steel, Bright (Uncoated), 3/16 in to 7/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 5/8 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.