Zoro Homepage

4" DIAMOND MAX Turbo Diamond Cup Wheel - 12 Segment

  • Mfr # 49-93-7780

  • Zoro # G615379970


product price: $59.97
/ea

Key Features

Abrasive Material
Metal
Series
Diamond Max(TM)
Number of Segments
12
Primary Material Applicationn
Concrete, Masonry, Natural Stone
Compatible Tool Type
Cup Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-7780
Zoro #
G615379970
UPC #
045242217465
Country of Origin
China

Dimensions

Connector Size
5/8"-11
Overall Diameter
4 in
Abrasive Depth
5.55 in
Compatible Grinder Wheel Size
4 in
Length
1.4 in
Width
9.05 in
Abrasive Wheel Diameter
4 in

Details

Item
4" Diamond Cup Wheel Seg-Turbo
Abrasive Material
Metal
Series
Diamond Max(TM)
Number of Segments
12
Primary Material Applicationn
Concrete, Masonry, Natural Stone
Compatible Tool Type
Cup Grinder
Connector Type
Threaded Hole
Color
Silver
Segment Design
Turbo
Primary Material Application
Concrete, Masonry, Natural Stone
Shape
Round
Attachment Mount Method
Tool Free
Brush Ring
Integrated
Includes
(1) 4" Diamond Cup Wheel Segmented-Turbo
For Use With
Angle Grinders

Description

Milwaukee diamond cup wheels are designed to the highest standards, only using quality diamonds. Available in sizes 4 in., 5 in., and 7 in., segmented-turbo wheels are designed for fast removal, shaping, and smoothing of concrete, masonry, and stone. Milwaukee provides cup wheels in single-row, double-row, and segmented-turbo.


  • • 5/8"-11 thread for use with standard grinder
  • • Desgined to be used Wet or Dry
  • • Fast material removal
  • • Smooth finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.