4-in-1 Multi Pick
Mfr # 48-22-2145
Zoro # G5103828
product price: $14.97
/eaKey Features
Overall Length (In.)
11 1/8 in
Handle Material
Plastic
Includes
Hook (1), Spudger (1), No.0 Phillips (1), 1/8 in Slotted (1)
Tip Material
Metal
Product Type
Multi Pick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2145
Zoro #
G5103828
UPC #
045242343775
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
11 1/8 in
Overall Length
11 1/8 in
Details
Item
Multi Pick
Handle Material
Plastic
Includes
Hook (1), Spudger (1), No.0 Phillips (1), 1/8 in Slotted (1)
Tip Material
Metal
Product Type
Multi Pick
Tip Style
Hook
Handle Style
Knurled
Description
The multi-pick tool features a double-ended precision screwdriver with Phillips and slotted heads along with a pick and spudger. This 4IN1 Multi-Pick Tool allows you to perform all 4 applications with the same tool, minimizing the amount of additional tools needed for a job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.