This item is Discontinued.

Milwaukee Tool 4 in. 10 TPI Bi-Metal Jig Saw Blade, 5PK 48-42-5311

4 in. 10 TPI Bi-Metal Jig Saw Blade, 5PK (Discontinued)

  • Mfr # 48-42-5311
  • Zoro # G304241236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-42-5311
Zoro #
G304241236
UPC #
45242139095
Country of Origin
Switzerland

Description

Get professional-grade performance and longer blade life with the Milwaukee 4" 10 TPI Bi-Metal Jig Saw Blade - T-Shank (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades. With Milwaukee’s attention to blade material, tooth shape and sharpness, the jig saw blades are ideal for fast, clean cuts in wood.The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.