Zoro Homepage

4 pc. 1/2 in. Drive Extension Set

  • Mfr # 48-22-9342

  • Zoro # G810018599


product price: $69.99
/ea

Key Features

Overall Length
18 in
Finish
Chrome
Number of Pieces
4
Impact or Standard
Standard
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9342
Zoro #
G810018599
UPC #
045242614714
Country of Origin
China

Dimensions

Overall Length
18 in
Width
2.25 in
Drive Extension Length
3 in; 5 in; 10 in; 15 in
Depth
1 in
Input Drive Size
1/2 in
Container Length
14 1/2 in
Container Height
3/4 in
Output Drive Size
1/2 in
Container Width
2 3/16 in

Description

Product details about the MILWAUKEE TOOL - 48-22-9342 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The Milwaukee Tool - 48-22-9342 Socket Extension Set includes four 1/2" drive extensions, each with varying lengths of 3 in, 5 in, 10 in and 15 in. These dimensions are designed to provide versatility for a range of tasks requiring different reach levels. The set has a width of 2.25 inches and depth of one inch, making it suitable for use where compactness is required.
This socket extension set is constructed from chrome vanadium steel which offers high durability and resistance against wear and tear. The material's robust nature makes it adequate for heavy-duty applications that require long-lasting tools. Each piece features a chrome finish that not only enhances the tool's aesthetic appeal but also provides an extra layer of protection against corrosion.
The Milwaukee Tool - 48-22-9342 Socket Extension Set is standard type, meaning it can be used with most common wrenches or ratchets without any special requirements or adaptations needed. Please note this product isn't insulated; therefore care should be taken when working near live electrical circuits or components. This comprehensive set offers you the flexibility to tackle various tasks efficiently while maintaining the quality performance expected from Milwaukee Tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.