Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 pc. 1/4 in. Drive Extension Set

  • Mfr # 48-22-9340

  • Zoro # G510018608


product price: $39.99
/ea

Key Features

Overall Length
14 in
Finish
Chrome
Number of Pieces
4
Insulated
No
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9340
Zoro #
G510018608
UPC #
045242614691
Country of Origin
China

Dimensions

Overall Length
14 in
Width
1.75 in
Depth
0.75 in
Input Drive Size
1/4 in
Container Length
10 13/16 in
Container Width
1 3/4 in
Container Height
5/8 in
Output Drive Size
1/4 in
Drive Extension Length
1-1/2 in; 3 in; 6 in; 14 in

Details

Item
Socket Extension Set
Finish
Chrome
Number of Pieces
4
Insulated
No
Material
Steel
Includes
(4) 1/4" Drive Extensions
Output Drive Shape
Square
Socket Extension Type
Standard
Container Type
Rack
Impact Rated
No
Input Drive Gender
Female
Container Features
Corrosion Resistant
Locking
No
Drive Type
Hand
Non-Sparking
No
Input Drive Shape
Square
Output Drive Gender
Male
Impact or Standard
Standard
Measurement Type
SAE
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Socket Extension Style
Standard

Description

Product details about the MILWAUKEE TOOL - 48-22-9340 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The Milwaukee Tool - 48-22-9340 Socket Extension Set is a standard tool set that includes four 1/4" drive extensions. These extensions come in various lengths, including 1-1/2 in, 3 in, 6 in and 14 in to accommodate different needs. With a width of 1.75 inches and depth of .75 inches, these tools are designed for compatibility with numerous tasks requiring precision.
Constructed from Chrome Vanadium Steel, this socket extension set is built to withstand the rigors of regular use while maintaining its integrity over time. The chrome finish not only adds an aesthetic appeal but also enhances the durability of each piece by providing resistance against corrosion and wear.
This package includes four distinct drive extensions which are not insulated. It's important to note that due to their standard design they can be used with most common sockets making them a versatile addition to any toolbox or workshop setup. This product does not include any additional features beyond those listed above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.