4 pc. 3/8 in. Drive Extension Set
Mfr # 48-22-9341
Zoro # G710018590
product price: $47.99
/eaKey Features
Overall Length
14 in
Finish
Chrome
Number of Pieces
4
Width
1.75 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-9341
Zoro #
G710018590
UPC #
045242614707
Country of Origin
China
Dimensions
Overall Length
14 in
Width
1.75 in
Depth
1 in
Container Width
1 13/16 in
Container Length
11 in
Input Drive Size
3/8 in
Output Drive Size
3/8 in
Container Height
5/8 in
Drive Extension Length
1-1/2 in; 3 in; 6 in; 14 in
Description
Socket Extension Set, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 14 in, Hand, Steel, Chrome, Socket Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.