Zoro Homepage

4" Pre-Stressed Diamond Wet Core Bit

  • Mfr # 48-17-1040

  • Zoro # G1836436


product price: $274.00
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Core Diameter
4 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Maximum Drilling Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-1040
Zoro #
G1836436
UPC #
045242357079
Country of Origin
China

Dimensions

Drill Bit Size
4 in
Overall Length
15 in
Core Diameter
4 in
Maximum Drilling Depth
15 in
Thread Size
1-1/4-7
Shank Thread Size
1 1/4"-7
Core Body Length
15 in
Shank Diameter
1 1/4 in
Drilling Length
15

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Wet or Dry Application
Wet
For Tool Type
Core Rig Drill
Decimal Equivalent
4
Connection Type
Permanent
Primary Material Application
Pre-Stressed Cured Concrete
Shank Included
Yes
Sub Brand
Pre-Stressed Concrete Wet

Description

Coring Bit, Wet, 4 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Threaded, Core Body Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.