Zoro Homepage

4/0 Copper U Style Die

  • Mfr # 49-16-U04AC

  • Zoro # G3112509


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Any Tool That Accepts U Style Dies
Capacity Copper Lug - Crimper
4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-U04AC
Zoro #
G3112509
UPC #
045242339303
Country of Origin
China

Dimensions

Length (In.)
1-11/16"
Number of Crimping Sizes
2

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Any Tool That Accepts U Style Dies
Capacity Copper Lug - Crimper
4/0 AWG
Max. Crimping Force - Crimper
6 ton
Connector Color Code - Crimper
Purple
For Use With
Any Tool That Accepts U Style Dies
Cable Range
4/0
Crimping Capacity
4/0 AWG
Required Crimping Force - Die or Cutter
6 ton
Required Input
6 Ton
Color Code
Purple
Cable Type
Copper
Capacity (AWG)
4/0
Application
Electrical Wire and Cable Crimping
Includes
4/0 Copper U Style Die (49-16-U04AC)
Compatible with Series
U Style
Maximum Crimping Force
6 ton
Compatible with Manufacturer Model Number
2679-20, 49-16-U000
Compatible Cable Type
Electrical Wire and Cable Crimping
Compatible Connector Type
U Style Dies
Number of Pieces
1
Connector Color Code
Purple
Compatible with Brand
M18(TM) FORCE LOGIC(TM)
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
2679-20, 49-16-U000
Compatible Manufacturer Model Number
2679-20, 49-16-U000
For Use With Mfr. Model Number
2679-20, 49-16-U000
Compatible with Manufacturer Model No.
2679-20, 49-16-U000
Compatible with Mfr. Model No.
2679-20, 49-16-U000
For Use with Mfr Model Number
2679-20, 49-16-U000
Compatible Pump Manufacturer Part Number
2679-20, 49-16-U000
Compatible Mfr. Model Number
2679-20, 49-16-U000

Description

Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Purple, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, 49-16-U000, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 4/0 AWG, Includes 4/0 Copper U Style Die (49-16-U04AC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.