400 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander 12-Pack

  • Mfr # 48-80-5400

  • Zoro # G008627664


product price: $14.97
/ea

Key Features

Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Color
Gray
Abrasive Grit
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-80-5400
Zoro #
G008627664
UPC #
045242645367
Country of Origin
Finland

Dimensions

Width
3.625 in
Length
3.75 in

Details

Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Grit
400
Abrasive Type
Coated
Color
Gray
Item
Sanding Sheets
Abrasive Grit
400
For Use With
M12 FUEL Orbital Detail Sander
Resistance Properties
Tear
Series
POWERGRID
Backing Material
Nylon Mesh
Coating Coverage
Open
Style
Random Orbit
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Sheets, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Open, Grade Extra Fine, Grit 400, Overall Diameter Not Applicable, Series POWERGRID, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.