Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 400 mm True Blue? Combination Square E280M

400 mm True Blue? Combination Square (Discontinued)

  • Mfr # E280M
  • Zoro # G802565827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E280M
Zoro #
G802565827
UPC #
15812280052
Country of Origin
United States

Dimensions

Width (In.)
5.31 in
Length (In.)
16 in

Details

Material
Zinc, Stainless Steel
Features
Leveling Vials
Graduations
0.001 in
Color
Blue/Silver
Measuring Range
0 to 400 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.