Zoro Homepage
This item is Discontinued.
Milwaukee Tool 4.2mm Metric Titanium SHOCKWAVE? Red Helix Bit 48-89-4809

4.2mm Metric Titanium SHOCKWAVE? Red Helix Bit (Discontinued)

  • Mfr # 48-89-4809
  • Zoro # G202716898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4809
Zoro #
G202716898
UPC #
45242520107
Country of Origin
Unknown

Dimensions

Size
4.2 mm
Shank Size
1/4 in
Length Type
Jobber
Minimum Chuck Size Required
1/4 in
Flute Length
1.1 in

Details

Finish
TiAIN
Features
Quick Change Impact Driver Bit
Impact Rated
Yes
Single End/Double End
Single
Number of Pieces
1
Recommended Safety Equipment
Safety Glasses
Cutting Direction
Right Hand
Drill Point Angle
135 Degrees
Drill Point Design
Standard
Decimal Equivalent
0.165
Series
Shockwave
Bit Type
General Purpose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.