Zoro Homepage
This item is Discontinued.
Milwaukee Tool 4.5mm COBALT RED HELIX? Bit 48-89-2510

4.5mm COBALT RED HELIX? Bit (Discontinued)

  • Mfr # 48-89-2510
  • Zoro # G102716905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2510
Zoro #
G102716905
UPC #
45242519408
Country of Origin
Unknown

Dimensions

Length
3.1 in
Length Type
Jobber
Bit Diameter
0.18 in
Shank Diameter
0.18 in
Drill Diameter
0.177 in
Minimum Chuck Size Required
1/4 in
Flute Length
1.85 in

Details

Finish
Bright
Single/Double Ended
Single
Number of Pieces
1
Bit Type
Twist
Series
Red Helix
Recommended Safety Equipment
Safety Glasses
Drill Point Angle
135 Degrees
Bit Material
Cobalt
Drill Point Design
Split
Cutting Direction
Right Hand

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.