Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 4.5mm Metric Titanium SHOCKWAVE? Red Helix Bit 48-89-4810

4.5mm Metric Titanium SHOCKWAVE? Red Helix Bit (Discontinued)

  • Mfr # 48-89-4810
  • Zoro # G902716877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4810
Zoro #
G902716877
UPC #
45242520114
Country of Origin
Unknown

Dimensions

Shank Size
1/4 in
Size
4.5 mm
Length Type
Jobber
Flute Length
1.14 in
Minimum Chuck Size Required
1/4 in

Details

Finish
TiAIN
Single End/Double End
Single
Impact Rated
Yes
Number of Pieces
1
Features
Quick Change Impact Driver Bit
Decimal Equivalent
0.177
Series
Shockwave
Bit Type
General Purpose
Recommended Safety Equipment
Safety Glasses
Drill Point Design
Standard
Drill Point Angle
135 Degrees
Cutting Direction
Right Hand

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.