Zoro Homepage

47pc 1/2" Drive Metric & SAE Ratchet and Socket Set with FOUR FLAT Sides

  • Mfr # 48-22-9010

  • Zoro # G4594792


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
47
Includes
(47) 1/2" Standard Socket, 9/16" Standard Socket, 5/8" Standard Socket, 11/16" Standard Socket, 3/4" Standard Socket, 13/16" Standard Socket, 7/8" Standard Socket, 10mm, Deep Well Socket, 10mm, Standard Socket, 11mm, Deep Well Socket, 11mm, Standard Socket, 12mm, Deep Well Socket, 12mm, Standard Socket, 13mm, Deep Well Socket, 13mm, Standard Socket, 14mm, Deep Well Socket, 14mm, Standard Socket, 15mm, Deep Well Socket, 15mm, Standard Socket, 16mm, Deep Well Socket, 16mm, Standard Socket, 17mm, Deep Well Socket, 17mm, Standard Socket, 18mm, Deep Well Socket, 18mm, Standard Socket, 19mm, Deep Well Socket, 19mm, Standard Socket, 20mm, Standard Socket, 21mm, Standard Socket, 22mm, Standard Socket, 23mm, Standard Socket, 24mm, Standard Socket, 15/16" Standard Socket, 1" Standard Socket, 1 1/16" Standard Socket, 1 1/8" Standard Socket, 1/2" Deep Well Socket, 9/16" Deep Well Socket, 5/8" Deep Well Socket, 11/16" Deep Well Socket, 3/4" Deep Well Socket, 13/16" Deep Well Socket, 7/8" Deep Well Socket, 15/16" Deep Well Socket, 3" Extension, 5" Extension, 90-tooth Ratchet
Finish
Chrome
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9010
Zoro #
G4594792
UPC #
045242540631
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
13 1/2 in
Socket Size Range
1/2 in to 1 1/8 in, 10 mm to 24 mm
Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Container Length
2 1/4 in
Deep Socket Style/Size
Deep 6-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 10 mm
Deep Socket Size
10 mm, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in
Standard Socket Size
10 mm, 11 mm, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 1 in, 1 1/16 in, 1 1/8 in
Container Height
13 1/2 in
Container Width
15 11/16 in
Standard Socket Sizes
10 mm, 11 mm, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 1 in, 1 1/16 in, 1 1/8 in
Deep Socket Sizes
10 mm, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in

Details

Item
Socket Set
Number of Pieces
47
Includes
(47) 1/2" Standard Socket, 9/16" Standard Socket, 5/8" Standard Socket, 11/16" Standard Socket, 3/4" Standard Socket, 13/16" Standard Socket, 7/8" Standard Socket, 10mm, Deep Well Socket, 10mm, Standard Socket, 11mm, Deep Well Socket, 11mm, Standard Socket, 12mm, Deep Well Socket, 12mm, Standard Socket, 13mm, Deep Well Socket, 13mm, Standard Socket, 14mm, Deep Well Socket, 14mm, Standard Socket, 15mm, Deep Well Socket, 15mm, Standard Socket, 16mm, Deep Well Socket, 16mm, Standard Socket, 17mm, Deep Well Socket, 17mm, Standard Socket, 18mm, Deep Well Socket, 18mm, Standard Socket, 19mm, Deep Well Socket, 19mm, Standard Socket, 20mm, Standard Socket, 21mm, Standard Socket, 22mm, Standard Socket, 23mm, Standard Socket, 24mm, Standard Socket, 15/16" Standard Socket, 1" Standard Socket, 1 1/16" Standard Socket, 1 1/8" Standard Socket, 1/2" Deep Well Socket, 9/16" Deep Well Socket, 5/8" Deep Well Socket, 11/16" Deep Well Socket, 3/4" Deep Well Socket, 13/16" Deep Well Socket, 7/8" Deep Well Socket, 15/16" Deep Well Socket, 3" Extension, 5" Extension, 90-tooth Ratchet
Finish
Chrome
Material
Chrome Vanadium Steel
Impact Rated
Not Impact Rated
Sockets Included
(18) Deep 6-Point, (26) Standard 6-Point
SAE or Metric
SAE, Metric
Tether Capable
Not Tether Capable
Flex Socket Point Styles Included
None
Drive Type
SAE + Metric
Measurement Type
SAE, Metric
Std. Socket Point Styles Included
6
Ratchets Included
Pear Head 11-1/4 in
Insulated
Not Insulated
Tether Style
Not Tether Capable
Number of Standard Sockets
26
Number of Deep Sockets
18
Includes Standard Sockets
Standard Sockets Included
Flex Range of Motion
4 Degrees
Reversing
Reversible
Number of Geared Teeth
90
Container Type
Case
Tether Ready Drive Tools
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Wrenches
Wrenches Not Included
Includes Deep Sockets
Deep Sockets Included
Piece Count Range
26 to 50
Socket Shape
6-Point
Non-Sparking
No
Head Shape
Pear
Minimum Arc Swing
4 Degrees
Corrosion Resistant
Corrosion-Resistant
Tether Ready Sockets
Not Tether Capable
Locking
Locking Not Included
Includes Socket Bits
Socket Bits Not Included
Head Type
Standard
Container Features
Dust Resistant
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Arc Swing - Minimum
4 Degrees
Includes Locking
Locking Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

46-Piece SAE & Metric 1/2" Drive Ratchet and Socket Set offers better access in tight spaces and maximum tool strength. The 90-tooth ratchet tool offers 4°of arc swing and a slim profile design, so you can work in tighter spaces. The MILWAUKEE socket set features an innovative wrench-compatible socket design with FOUR FLAT sides to help prevent rolling. The 1⁄2” drive ratchet has sockets with sizes laser engraved into the flats for easy-to-read visibility. optimized socket geometry additionally helps reduce bolt rounding and stripping. The Milwaukee ratchet and socket set includes a removable inner designed to be stored long-term in a steel storage chest and a durable carrying case for ultimate portability. The set's accessories guarantee you have what you need to tackle every job, both in the garage and on the jobsite. The 46 Piece SAE & Metric 1⁄2” Drive Ratchet and Socket Set is backed by a lifetime guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.