Zoro Homepage
This item is Discontinued.
Milwaukee Tool 48 in. REDSTICK? Digital Level with PINPOINT? Measurement Technology MLDIG48

48 in. REDSTICK? Digital Level with PINPOINT? Measurement Technology (Discontinued)

  • Mfr # MLDIG48
  • Zoro # G602566079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLDIG48
Zoro #
G602566079
UPC #
45242516438
Country of Origin
Viet Nam

Dimensions

Length
48 in
Width
1.4 in
Height
2-3/4 in

Details

Accuracy
0.03 Degrees (0 Deg, 90 Deg); 0.1 Degrees (1 Deg to 89 Deg)
Color
Red/Black
Includes
(1) 48" Digital Level, (1) 4.0 REDLITHIUMâ„¢ USB Rechargeable Battery, (1) USB Cord & Wall Plug, (1) Level Case
Type
Box Beam
Material
Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.