Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 48 in. to 78 in. eXT Extendable True Blue? Box Level EXT78

48 in. to 78 in. eXT Extendable True Blue? Box Level (Discontinued)

  • Mfr # EXT78
  • Zoro # G602565850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT78
Zoro #
G602565850
UPC #
45242529780
Country of Origin
Viet Nam

Dimensions

Length
48 in
Width
1-1/27 in
Height
2.38 in

Details

Accuracy
0.0005"/in
Color
Blue
Number of Level Vials
1
Number of Plumb Vials
1
Type
Box Beam
Material
Aluminum
Total Number of Vials
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.