Zoro Homepage
This item is Discontinued.
Milwaukee Tool 4mm COBALT RED HELIX? Bit 48-89-2508

4mm COBALT RED HELIX? Bit (Discontinued)

  • Mfr # 48-89-2508
  • Zoro # G802716908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2508
Zoro #
G802716908
UPC #
45242519385
Country of Origin
Unknown

Dimensions

Length
3 in
Length Type
Jobber
Bit Diameter
0.16 in
Drill Diameter
0.157 in
Minimum Chuck Size Required
1/4 in
Flute Length
1.69 in
Shank Diameter
0.16 in

Details

Finish
Bright
Bit Type
Twist
Single/Double Ended
Single
Recommended Safety Equipment
Safety Glasses
Cutting Direction
Right Hand
Number of Pieces
1
Drill Point Design
Split
Series
Red Helix
Drill Point Angle
135 Degrees
Bit Material
Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.