Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 4pc Cushion Grip Kit 48-22-2884

4pc Cushion Grip Kit (Discontinued)

  • Mfr # 48-22-2884
  • Zoro # G1900241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2884
Zoro #
G1900241
UPC #
045242510627
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14"
Point Size
#2; 1/4", 5/16"
Sizes Included
Cabinet Slotted: 1/4 in, 3/16 in, Phillips: #2 x 4 in
Tip Size
1/4 in, 3/16 in, 5/16 in
Range of Lengths
14 in
Shank Length
3 in to 8 in
Handle Length
5 in

Details

Item
Screwdriver Set
SAE or Metric
SAE
Bit Style
Phillips, Slotted
Includes
(1) #2 Phillips 4"; (1) 1/4" Slotted 4"; (1) 5/16" Slotted 6"; (1) Slotted 6" Cabinet
Shank Shape
Round
Number of Pieces
4
Product Type
Screwdriver Set,Cushion Grip ,4 pcs.
Handle Material
Plastic
Shank Finish
Chrome
Tether Style
Tether Ready
Tether Ready
Yes
Container Type
None
Nonsparking
No
Voltage Rating
1,000 V AC
Handle Design
Ergonomic with Antiroll
Tip Style Group
Standard
Non-Sparking
No
Ratcheting
No
Tether Capable
Tether Ready
Grip Style
Ergonomic
Screwdriver Tip Style
Phillips/Slotted
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Magnetized Tip
No
Handle Type
Ergonomic
ESD Safe
No
Tip Finish
Chrome
Shank Material
Alloy Steel
Measurement Type
SAE
Handle Color
Black, Red
Tip Style
Phillips, Slotted
Corrosion Resistant
Yes
Insulated
No

Description

Screwdriver Set,Cushion Grip ,4 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.