Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Flexible Metal Leader for Polyester Fish Tape (4 pk)

  • Mfr # 48-22-4191

  • Zoro # G904853044


product price: $62.97
/pk 4, $15.74/ea

Key Features

Features
Compatible with Milwaukee(R) Polyester Fish Tapes, Easier Fishing Through Bends, For Use with Milwaukee(R) 50 ft and 100 ft and 200 ft Polyester Fish Tapes, For Use with Milwaukee(R) Polyester Fish Tape Repair Kit (48-22-4169), Swiveling Reduces Wire Tangling, Threaded Attachment
Includes
(1) Steel Fish Tape Flexible Leader
Color
Red
Material
Steel
Tool Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4191
Zoro #
G904853044
UPC #
045242616985
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
5 3/8 in

Details

Item
4PK Polyester Fish Tape Replacement Flexible Metal Leader
Features
Compatible with Milwaukee(R) Polyester Fish Tapes, Easier Fishing Through Bends, For Use with Milwaukee(R) 50 ft and 100 ft and 200 ft Polyester Fish Tapes, For Use with Milwaukee(R) Polyester Fish Tape Repair Kit (48-22-4169), Swiveling Reduces Wire Tangling, Threaded Attachment
Includes
(1) Steel Fish Tape Flexible Leader
Color
Red
Material
Steel
Compatible with Manufacturer Model Number
48-22-4169
Compatible with Brand
Milwaukee
Compatible with Product Type
Designed for use on 50 ft, 100 ft or 200 ft Polyester Fish Tapes
Product Type
Fish Tape Replacement Flexible Metal Leader
Compatible Manufacturer Part Number
48-22-4169
Compatible Manufacturer Model Number
48-22-4169
For Use With Mfr. Model Number
48-22-4169
Compatible with Manufacturer Model No.
48-22-4169
Compatible with Mfr. Model No.
48-22-4169
For Use with Mfr Model Number
48-22-4169
Compatible Pump Manufacturer Part Number
48-22-4169
Compatible Mfr. Model Number
48-22-4169

Description

Fish Tape Leader, Product Type Fish Tape Leader, End Style Leader, Material Polyester, Tool Length 5 3/8 in, Maximum Wire Capacity Not Applicable, Minimum Wire Capacity Not Applicable, Maximum Pull Not Applicable, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number 48-22-4169, Compatible with Product Type Polyester Fish Tape, Features Anti-Catch Tip, Easier Fishing Through Bends, Swiveling Reduces Wire Tangling, Threaded Attachment, Includes (4) Tubes of Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.