Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Non-Conductive Tips for Polyester Fish Tape (4 pk)

  • Mfr # 48-22-4161

  • Zoro # G604853023


product price: $54.97
/ea

Key Features

Features
Anti-Catch Tips, Compatible with Milwaukee(R) Polyester Fish Tapes, Compatible with the Milwaukee(R) M18(TM) Fuel(TM) Angler(TM) 100 ft Non-Conductive Polyester Pulling Fish Tape, For Use with Milwaukee(R) 50 ft and 100 ft and 200 ft Polyester Fish Tapes, For Use with Milwaukee(R) Polyester Fish Tape Repair Kit (48-22-4169), Non-Conductive, Reinforced Durability Threaded Connection, Threaded Attachment
Includes
(4) Non-Conductive Plastic Tip Replacements, (4) Tubes of Adhesive
Color
Red
Material
Plastic
Compatible with Series
M18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4161
Zoro #
G604853023
UPC #
045242616992
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
5 1/8 in

Details

Item
4PK Polyester Fish Tape Replacement Non-Conductive Tips
Features
Anti-Catch Tips, Compatible with Milwaukee(R) Polyester Fish Tapes, Compatible with the Milwaukee(R) M18(TM) Fuel(TM) Angler(TM) 100 ft Non-Conductive Polyester Pulling Fish Tape, For Use with Milwaukee(R) 50 ft and 100 ft and 200 ft Polyester Fish Tapes, For Use with Milwaukee(R) Polyester Fish Tape Repair Kit (48-22-4169), Non-Conductive, Reinforced Durability Threaded Connection, Threaded Attachment
Includes
(4) Non-Conductive Plastic Tip Replacements, (4) Tubes of Adhesive
Color
Red
Material
Plastic
Compatible with Series
M18
Product Type
Fish Tape Replacement Non-Conductive Tips
Compatible with Product Type
Designed for use on 50 ft, 100 ft or 200 ft Polyester Fish Tapes
Compatible with Brand
Milwaukee

Description

Fish Tape Tip, Product Type Fish Tape Tip, End Style Non-Conductive Eyelet, Material Plastic, Polyester, Tool Length 5 1/8 in, Maximum Wire Capacity Not Applicable, Minimum Wire Capacity Not Applicable, Maximum Pull Not Applicable, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number 794HR3, Compatible with Manufacturer Model Number 48-22-4169, Compatible with Series M18(TM), Compatible with Product Type Polyester Pulling Fish Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.