Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/2" 18T Framing Circular Saw Blade

  • Mfr # 48-40-0520

  • Zoro # G7346031


product price: $14.97
/ea

Key Features

Number of Teeth
18
Application
Framing
Kerf
0.063"
Tip Material
Carbide
For Use With Saw Type
Circular Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-0520
Zoro #
G7346031
UPC #
045242511914
Country of Origin
China

Dimensions

Cutting Depth
2"
Blade Dia.
5 1/2 in
Plate Thickness
1.05 in
Arbor Size
3/8 in
Max. Cutting Depth
2 in
Cut Width
0.06 in
Cutting Depth - Maximum
2 in
Overall Diameter
5 1/2 in
Overall Thickness
1.05 in

Details

Item
Circular Saw Blade
Number of Teeth
18
Application
Framing
Kerf
0.063"
Tip Material
Carbide
For Use With Saw Type
Circular Saws
Hook Angle
18 Degrees
Primary Saw Application
Wood
Arbor Hole
10mm
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
Max. RPM
10,000
Blade Type
Framing
Wood Cutting Type
Framing
Series
48-40
Primary Material Application
Wood
Arbor Shape
Round
Materials Cut
Wood
Max. Blade Speed
10,000 RPM
Compatible Product Type
Circular Saw
Speed - Maximum
10,000 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Wood

Description

Circular Saw Blade, Series 48-40, Blade Dia. 5 1/2 in, Max. Blade Speed 10,000 RPM, Arbor Size 3/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 18, Max. Cutting Depth 2 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.