Zoro Homepage

5" DIAMOND MAX Turbo, General Purpose Diamond Blade

  • Mfr # 49-93-9105

  • Zoro # G415544394


product price: $30.97
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
For Concrete Type
Hard Aggregate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-9105
Zoro #
G415544394
UPC #
045242281725
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in, 7/8 in
Overall Diameter
5 in
Arbor Hole Size
5/8 in / 7/8 in / 20mm
Blade Dia.
5 in

Details

Item
Diamond Saw Blade
Rim Type
Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
For Concrete Type
Hard Aggregate
Speed - Maximum
12,000 RPM
For Workpiece Material
Block, Brick, Concrete, Pavers, Roof Tile
Compatible Product Type
Masonry Saw
Material
Diamond
Max. RPM
12000
Kerf
0.095 in
Tooth Configuration
Segmented Rim
Blade Tooth Material
Diamond
Materials Cut
Concrete / Block / Brick
Blade Type
Masonry/Concrete
Non-Stick Coating
No

Description

Diamond Blade 5 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.