This item is Discontinued.

Milwaukee Tool 5 in. 14 TPI Bi-Metal Jig Saw Blade, 5PK 48-42-2192

5 in. 14 TPI Bi-Metal Jig Saw Blade, 5PK (Discontinued)

  • Mfr # 48-42-2192
  • Zoro # G404241396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-42-2192
Zoro #
G404241396
UPC #
45242138326
Country of Origin
Switzerland

Description

Get professional-grade performance and longer blade life with the Milwaukee 5" 14 TPI Bi-Metal Jig Saw Blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee’s attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in thick metal such as metal tubing.This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.