Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. 8 Hole Hook and Loop Sander Pad

  • Mfr # 51-36-7100

  • Zoro # G008627541


product price: $7.97
/ea

Key Features

Overall Diameter
5 in
Color
Black/Gray
Number of Vacuum Holes
8
Abrasive Mount Type
Hook and Loop
Product Type
Disc Backup Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-36-7100
Zoro #
G008627541
UPC #
045242470488
Country of Origin
China

Dimensions

Overall Diameter
5 in
Overall Width
5 in
Overall Thickness
1/8 in
Overall Length
5 in
Thickness
0.41 in
Length
5.0 in
Width
5.0 in

Details

Item
Disc Backup Pad
Color
Black/Gray
Number of Vacuum Holes
8
Abrasive Mount Type
Hook and Loop
Product Type
Disc Backup Pad
Maximum Operating Speed
1,200 RPM
Connector Type
Hook-and-Loop
Compatible with Manufacturer Model Number
6034-21
Device Material
Rubber; Composite
Backup Pad Shape
Round
Compatible Manufacturer Part Number
6034-21
Compatible Manufacturer Model Number
6034-21
For Use With Mfr. Model Number
6034-21
Compatible with Manufacturer Model No.
6034-21
Compatible with Mfr. Model No.
6034-21
For Use with Mfr Model Number
6034-21
Compatible Pump Manufacturer Part Number
6034-21
Compatible Mfr. Model Number
6034-21
Application
Sanding
Number of Dust Collection
8
For Use With
Milwaukee 6021-21 and 6034-21 Sanders
Attachment Type
Hook and Loop

Description

Hole Hook abd Loop Sander Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.