5 pc. 2 lb. 1-1/2 in. Split Ring, PK5
Mfr # 48-22-8882
Zoro # G3881541
product price: $5.97
/pk 5, $1.19/eaKey Features
Color
Silver
Max. Working Load
2 lb
For Use With
Tools
Width
1 1/2 in
Installation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8882
Zoro #
G3881541
UPC #
045242526321
Country of Origin
China
Dimensions
Length
1 1/2 in
Width
1 1/2 in
Ring Inside Dia.
1 1/2 in
Size
1-1/2"
Ring Inside Diameter
1 1/2 in
Details
Item
Quick Ring
Color
Silver
Max. Working Load
2 lb
For Use With
Tools
Installation Method
Manual
Material
Steel
Tool End Connection
Split Ring
Tethering Component
Attachment Point
Brand and Series
Milwaukee Tool
Tethering End Connection
Split Ring
Attachment Point Style
Split Ring
For Tool Type
Hand Tools
Weight Capacity
2 lb
D-Ring Material
Steel
Tool Attachment Method
Slip-On
Description
Quick Ring, Attachment Point Style Split Ring, Color Silver, D-Ring Material Steel, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Split Ring, Tool Attachment Method Slip-On, Tool End Connection Split Ring, Weight Capacity 2 lb, Width 1 1/2 in, For Tool Type Hand Tools, Material Steel, Length 1 1/2 in, Ring Inside Diameter 1 1/2 in, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.