Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5 Pc Cushion Grip Screwdriver Kit 48-22-2885

5 Pc Cushion Grip Screwdriver Kit (Discontinued)

  • Mfr # 48-22-2885
  • Zoro # G502554091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2885
Zoro #
G502554091
UPC #
45242558483
Country of Origin
Unknown

Details

Handle Material
Plastic
Includes
(1) Phillips #1 x 3 in, (1) Phillips #2 x 4 in, (1) SL-3/16 in x 6 in, (1) SL-1/4 in x 4 in, (1) Square #2 x 4 in
Drive Type
Combination
Handle Type
Cushion Grip
Finish
Chrome Plated
Tip Style
Cabinet Tip
Tool Storage Included
No
Number of Pieces
5
Color
Black/Red

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.