Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 pc. Quick Change Carbide Hole Cutter Set

  • Mfr # 49-22-8300

  • Zoro # G5129004


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
High Speed Steel
Max. Cutting Depth
1/8 in
Number of Pieces
5
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-8300
Zoro #
G5129004
UPC #
045242183500
Country of Origin
Japan

Dimensions

Max. Cutting Depth
1/8 in
Shank Size
1/2 in
Shield Dia.
Not Included
Range of Saw Sizes
7/8" to 1-3/8"
Saw Sizes Included
7/8", 1-1/8", 1-3/8"
Pilot Drill Size
1/4 in dia x 2 3/4 in L
Saw Size Range
7/8 in to 1 3/8 in
Hole Cutter Sizes (Hole Cutters)
7/8 in, 1 1/8 in, 1 3/8 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1/8 in
Hole Cutter Size - Maximum
1 3/8 in
Overall Diameter
11/16 in, 13/16 in, 15/16 in, 1 1/8 in, 1 3/8 in
Pilot Drill Length
2 3/4 in
Hole Cutter Size - Minimum
7/8 in
Hole Cutter Sizes
7/8 in, 1 1/8 in, 1 3/8 in

Details

Tooth Material
High Speed Steel
Number of Pieces
5
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
Additional Pilot Bit, Arbor with Pilot Bit
Item
Hole Cutter Kit
Application
Metal Cutting
Replacement Arbor No.
Mfr. No. 49-57-0035 or 49-57-0037
Replacement Pilot Drill No.
Mfr. No. 49-57-0038
Hole Saw Product Grouping
Hole Cutter Kits
Primary Saw Application
Metal
Primary Material Application
Metal
Number of Hole Cutters
3
Materials Cut
Steel Plate
Number of Teeth (Hole Cutters Only)
4
For Workpiece Material
Steel Plate
Shank Shape
Flat

Description

Hole Cutter Kits, Hole Cutter Kit, Max. Cutting Depth 1/8 in, Arbor Design Built-In Arbor, Tooth Material High Speed Steel, Replacement Arbor No. Mfr. No. 49-57-0035 or 49-57-0037, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia x 2 3/4 in L, Replacement Pilot Drill No. Mfr. No. 49-57-0038, Application Metal Cutting, Includes Additional Pilot Bit, Arbor with Pilot Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.