Zoro Homepage

50 ft Cordless Drain Cleaning Machine, 18V

  • Mfr # 2775B-211, 48-53-2775

  • Zoro # G9138392


product price: $1,173.99
/ea
Free Shipping & Returns

Key Features

Max. Run
50 ft
Voltage
18 V
Chuck Type
Keyless
Includes
Anchor Cable, Inner Core Coupling Cable with RUST GUARD(TM) Plating, (4) Cable Head Attachments with Rust Guard(TM) Plating, 1-1/2 in Spade Bit, 1-1/2 in C-Cutter, Medium Funnel, Medium Drop Head, Pin Key, Open Wind Coupling Drain Cleaning Cable
Standards
UL/CSA/IEC/EN 60745-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2775B-211, 48-53-2775
Zoro #
G9138392
UPC #
045242004577
Country of Origin
China

Dimensions

Cable Size
1/2 in x 50 ft, 3/8 in x 35 ft, 5/16 in x 50 ft, 5/8 in x 50 ft
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Diameter Included - Cable A
1/2 in
Cable Diameter Included - Cable C
5/16 in
Maximum Drain Line Inside Diameter
3 in
Cable Length Included - Cable C
50 ft
Cable Length Included - Cable B
35 ft
Cable Diameter Included - Cable B
3/8 in
Cable Length Included - Cable A
50 ft

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter Included - Cable A 1/2 in, Cable Length Included - Cable A 50 ft, Cable Diameter Included - Cable B 3/8 in, Cable Length Included - Cable B 35 ft, Number of Augers Included 1, Battery Capacity 5 Ah, Power Source Cordless, Battery Model Number 35GJ99, Cable Diameter Included - Cable C 5/16 in, Cable Length Included - Cable C 50 ft, Charger Model Number 23Y581, Chuck Type Keyless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.