
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-500P
Zoro #
G402737273
UPC #
45242572137
Country of Origin
United States
Dimensions
Length (In.)
4.38 in
Width (In.)
2-1/4 in
Line Length (ft)
500
Line Diameter (in)
0.06
Height (in)
10.13 in
Details
Handle Material
Plastic
Material
Nylon
Characteristics
Braided
Color
Pink
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.