Zoro Homepage

500 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B500

  • Zoro # G3128486


product price: $49.99
/ea

Key Features

Cable Type
Al THHN / XHHW
For Wire/Cable Type
THHN/XHHW AL
Max. Bushing I.D.
0.901 in
Max. Cable Dia.
500 MCM
Jacket MIL Thickness
80 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B500
Zoro #
G3128486
UPC #
045242555864
Country of Origin
China

Dimensions

Max. Cable Dia.
500 MCM
Jacket MIL Thickness
80 mil
Jacket Thickness
80 mil
Maximum Bushing Inside Diameter
0.901 in

Details

Cable Type
Al THHN / XHHW
For Wire/Cable Type
THHN/XHHW AL
Max. Bushing I.D.
0.901 in
Item
Stripping Bushing
Product Type
Cable Stripper Bushings
Compatible Cable Material
Aluminum
Compatible THHN Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Compatible Manufacturer Model Number
2435-20, 2935-20
Compatible XHHW Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Aluminum Wire Capacity
500MCM
Compatible Cable/Wire Type
THHN/XHHW
Number of Pieces
1

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity Not Applicable, Aluminum Wire Capacity 500MCM, Compatible Cable Material Aluminum, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Compatible XHHW Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Jacket Thickness 80 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.