Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B500X

  • Zoro # G3128784


product price: $49.99
/ea

Key Features

Jacket MIL Thickness
95 mil
For Wire/Cable Type
RHW/RHH CU
Cable Type
Cu RHW / RHH / USE
Max. Cable Dia.
500 MCM
Max. Bushing I.D.
1.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B500X
Zoro #
G3128784
UPC #
045242555970
Country of Origin
China

Dimensions

Jacket MIL Thickness
95 mil
Max. Cable Dia.
500 MCM
Maximum Bushing Inside Diameter
1.027 in
Jacket Thickness
95 mil

Details

Item
Stripping Bushing
For Wire/Cable Type
RHW/RHH CU
Cable Type
Cu RHW / RHH / USE
Max. Bushing I.D.
1.027 in
Product Type
Cable Stripper Bushings
Compatible Cable/Wire Type
RHW/RHH/USE
Compatible Manufacturer Model Number
2435-20, 2935-20
Copper Wire Capacity
500 MCM
Compatible Cable Material
Copper
Number of Pieces
1

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 500 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type RHW/RHH/USE, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 95 mil, Maximum Bushing Inside Diameter 1.027 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.