Zoro Homepage

500 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B500C

  • Zoro # G3128300


product price: $49.99
/ea

Key Features

Max. Bushing I.D.
0.975 in
For Wire/Cable Type
THHN CU, XHHW CU
Cable Type
Cu THHN / XHHW
Jacket MIL Thickness
80 mil
Max. Cable Dia.
500 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B500C
Zoro #
G3128300
UPC #
045242555758
Country of Origin
China

Dimensions

Jacket MIL Thickness
80 mil
Max. Cable Dia.
500 MCM
Maximum Bushing Inside Diameter
0.975 in
Jacket Thickness
80 mil

Details

Max. Bushing I.D.
0.975 in
For Wire/Cable Type
THHN CU, XHHW CU
Cable Type
Cu THHN / XHHW
Item
Stripping Bushing
Product Type
Cable Stripper Bushings
Number of Pieces
1
Compatible XHHW Cable Manufacturer
CME, General, Priority, Prysmian
Compatible Cable/Wire Type
THHN/XHHW
Compatible Manufacturer Model Number
2435-20, 2935-20
Copper Wire Capacity
500 MCM
Compatible Cable Material
Copper
Compatible THHN Cable Manufacturer
General, Priority, Prysmian

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 500 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer General, Priority, Prysmian, Compatible XHHW Cable Manufacturer CME, General, Priority, Prysmian, Jacket Thickness 80 mil, Maximum Bushing Inside Diameter 0.975 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.