500 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers
Mfr # 49-16-B500S
Zoro # G601866200
product price: $49.99
/eaKey Features
Cable Type
Cu THHN / XHHW
For Wire/Cable Type
THHN CU, XHHW CU
Number of Pieces
1
Product Type
Cable Stripper Bushings
Compatible XHHW Cable Manufacturer
Cerro, Encore, Southwire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-B500S
Zoro #
G601866200
UPC #
045242587186
Country of Origin
China
Dimensions
Max. Cable Dia.
500 MCM
Details
Item
Stripping Bushing
Cable Type
Cu THHN / XHHW
For Wire/Cable Type
THHN CU, XHHW CU
Number of Pieces
1
Product Type
Cable Stripper Bushings
Compatible XHHW Cable Manufacturer
Cerro, Encore, Southwire
Compatible Cable Material
Copper
Compatible Cable/Wire Type
THHN/XHHW
Copper Wire Capacity
500 MCM
Compatible Manufacturer Model Number
2435-20, 2935-20
Compatible THHN Cable Manufacturer
Cerro, CME, Encore, Southwire
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 500 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer Cerro, CME, Encore, Southwire, Compatible XHHW Cable Manufacturer Cerro, Encore, Southwire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.