Zoro Homepage

5/16"-18 NC Straight Flute Plug Tap & F Drill Bit

  • Mfr # 49-57-5542

  • Zoro # G911208899


product price: $12.97
/ea

Key Features

Tap Finish
Black Oxide
Number of Pieces
1
Thread Type
NC
Tap Chamfer
Plug
Features
Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-5542
Zoro #
G911208899
UPC #
045242779703
Country of Origin
China

Dimensions

Tap Sizes Included
5/16 in-18 NC
Drill Bit Size
F
Max. Tap Thread Size
5/16-18 NC
Thread Sizes Included
5/16-18 NC, F
Tap Overall Length
6 3/4 in

Details

Item
Plug Tap and Drill Bit
Tap Finish
Black Oxide
Number of Pieces
1
Thread Type
NC
Tap Chamfer
Plug
Features
Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications
Threads per Inch
18
Die Finish
Black Oxide
Tap Type
Plug
Material - Machining
High Carbon Steel
Thread Standard
NC
Finish - Machining
Black Oxide
Number Of Taps
1
Measurement System
Fractional Inch
Primary Material Application
Ferrous, Non-Ferrous

Description

Plug Tap and Drill Bit, Number of Pieces 1, Tap Type Plug, Thread Sizes Included 5/16-18 NC, F, Number Of Taps 1, Thread Standard NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.