Zoro Homepage

5/16"-24 NF Straight Flute Plug Tap

  • Mfr # 49-57-5144

  • Zoro # G411208450


product price: $9.49
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
4
Thread Length
1.25 in
Overall Length
2 3/4 in
Tap Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-5144
Zoro #
G411208450
UPC #
045242778393
Country of Origin
China

Dimensions

Thread Length
1.25 in
Overall Length
2 3/4 in
Drill Bit Size
5/16 in
Thread Size
5/16"-24

Details

Item
Straight Flute Plug Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Finish
Black Oxide
Tap Material
Carbon Steel
Thread Direction
Right Hand
Tap Style
Straight Flute
Measurement System
Fractional Inch
Thread Standard
NF
Features
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Threads per Inch
24
Class of Fit
2A
Shank Type - Machining
Straight

Description

Straight Flute Plug Tap, Thread Size 5/16 In.-24, NF, Plug, Overall Length 2 3/4 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size Not Applicable, Thread Limit Not Applicable, Class of Fit 2A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.